
Sign, Office, Facility, 10"HX14"W, Sign Legend Color: Black, 119809 (Discontinued)
- Mfr # 119809
- Zoro # G8410792
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
119809
Zoro #
G8410792
UPC #
754473694289
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.004"
Details
Item
Office and Facility Sign
Legend
First Aid Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Green
Header Legend Color
White
Sign Legend Color
Black
Sign Background Color
Green, White
Header
Emergency
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Office and Facility Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend First Aid Station, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.