This item is Discontinued.
This item is Discontinued.
Office and Facility Sign, 10"Hx7"W, Sign Mounting Style: With Mounting Holes, 119739 (Discontinued)
Mfr #
119739
Zoro #
G7382678
UPC # 754473692995
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
119739
Zoro #
G7382678
UPC #
754473692995
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.063"
Details
Item
Office and Facility Sign
Legend
Safety Shower
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Description
Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety Shower, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.