This item is Discontinued.

Brady No Header, Eye Wash Station, 14" W x 10" H, Rectangle, Plastic 119766

No Header, Eye Wash Station, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 119766
  • Zoro # G5829756
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119766
Zoro #
G5829756
UPC #
754473693459
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.063"

Details

Item
Office and Facility Sign
Header
No Header
Legend
Eye Wash Station
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend/Background Color
Black/Green on White
Material
Plastic
Language
English
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Double-Sided
No
Sign Legend Color
Black, Green
OSHA Compliant
Yes
Legend Color
Black, Green
Legend Style
Text and Symbol
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Eyewash & Shower
Background Color
White
Sign Legend Text Color
Black, Green

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.