This item is Discontinued.

Brady Emergency, Safety Shower & Eye Wash Station, 10" W x 7" H, Rectangle, Plastic 119208

Emergency, Safety Shower & Eye Wash Station, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 119208
  • Zoro # G2842799
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119208
Zoro #
G2842799
UPC #
754473662615
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Office and Facility Sign
Header
Emergency
Legend
Safety Shower & Eye Wash Station
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
Subject Matter
Eyewash & Shower
Material
Polystyrene
Header Background Color
Green
Legend Color
black
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black/Green on White
Background Color
Green, White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Safety Shower & Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.