This item is Discontinued.
This item is Discontinued.
Office and Facility Sign, 14"Hx10"W, Header: No Header, 119771 (Discontinued)
Mfr #
119771
Zoro #
G8441093
UPC # 754473693541
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 119771
- Zoro #
- G8441093
- UPC #
- 754473693541
- Country of Origin
- United States
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.004"
Details
- Item
- Office and Facility Sign
- Legend
- Eye Wash Station
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Header
- No Header
- Printed Language
- English
- ANSI Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Color
- Black, Green
- Operating Temp. Range
- -40 Degrees to 179.6 Degrees F
- OSHA Compliant
- Yes
- Sign Background Color
- White
- Legend Style
- Symbol and Text
- Sign Legend Text Color
- Black, Green
Description
Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.