This item is Discontinued.

Brady Emergency, Eye Wash Station, 14" W x 10" H, Rectangle, Polyester 119193

Emergency, Eye Wash Station, 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 119193
  • Zoro # G2842117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119193
Zoro #
G2842117
UPC #
754473662455
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Office and Facility Sign
Header
Emergency
Legend
Eye Wash Station
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Polyester
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Background Color
Green, White
Mounting Style
Adhesive-Backed
Legend Style
Text and Symbol
Subject Matter
Eyewash & Shower
OSHA Compliant
Yes
Legend Color
black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Green on White
Language
English
Header Legend Color
White
Header Background Color
Green
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.