This item is Discontinued.
This item is Discontinued.
Office and Facility Sign, 5"HX7"W, Header Legend Color: White, 120015 (Discontinued)
Mfr #
120015
Zoro #
G7419741
UPC # 754473697402
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120015
Zoro #
G7419741
UPC #
754473697402
Country of Origin
United States
Dimensions
Height
5"
Width
7"
Thickness
0.004"
Details
Item
Office and Facility Sign
Legend
Safety Shower and Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
Header
Emergency
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Green
Sign Legend Color
Black
Printed Language
English
Sign Background Color
Green, White
Sign Legend Text Color
Black
Description
Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Safety Shower and Eye Wash Station, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.