This item is Discontinued.
This item is Discontinued.
Office and Facility Sign, 5"Hx7"W, Sign Legend Color: Black, Green, 120172 (Discontinued)
Mfr #
120172
Zoro #
G8630872
UPC # 754473698171
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120172
Zoro #
G8630872
UPC #
754473698171
Country of Origin
United States
Dimensions
Height
5"
Width
7"
Thickness
0.010"
Details
Item
Office and Facility Sign
Legend
Safety Shower
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Sign Legend Color
Black, Green
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black, Green
Description
Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 5 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Safety Shower, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.