This item is Discontinued.
This item is Discontinued.
Office and Facility Sign, 5"Hx7"W, Sign Material: Vinyl, 120187 (Discontinued)
Mfr #
120187
Zoro #
G8479298
UPC # 754473698287
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120187
Zoro #
G8479298
UPC #
754473698287
Country of Origin
United States
Dimensions
Height
5"
Width
7"
Thickness
0.004"
Details
Item
Office and Facility Sign
Legend
Safety Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Header Legend Color
White
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Green
Sign Background Color
Green, White
Legend Style
Symbol and Text
Header
Emergency
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Safety Shower, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.