This item is Discontinued.

Brady Office and Facility Sign, 5"HX7"W, Sign Material: Vinyl, 120189 120189

This item is Discontinued.

Brady

Office and Facility Sign, 5"HX7"W, Sign Material: Vinyl, 120189 (Discontinued)

Mfr # 120189
Zoro # G7398979
UPC # 754473698294
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120189
Zoro #
G7398979
UPC #
754473698294
Country of Origin
United States

Dimensions

Height
5"
Width
7"
Thickness
0.004"

Details

Item
Office and Facility Sign
Legend
Safety Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Green, White
Header
Emergency
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Safety Shower, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.