Emergency, Safety Shower & Eye Wash Station, 7" W x 5" H, Rectangle, Polyester (Discontinued)
- Mfr # 119994
- Zoro # G2845775
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
119994
Zoro #
G2845775
UPC #
754473697310
Country of Origin
United States
Dimensions
Width
7"
Height
5"
Thickness
0.010"
Description
Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 5 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Safety Shower & Eye Wash Station, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.