This item is Discontinued.

Brady Emergency, Safety Shower, 7" W x 5" H, Rectangle, Vinyl 120187

Emergency, Safety Shower, 7" W x 5" H, Rectangle, Vinyl (Discontinued)

  • Mfr # 120187
  • Zoro # G2846378
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120187
Zoro #
G2846378
UPC #
754473698287
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.004"

Details

Item
Office and Facility Sign
Header
Emergency
Legend
Safety Shower
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Subject Matter
Eyewash & Shower
ANSI Compliant
Yes
Legend Style
Text and Symbol
Language
English
Legend/Background Color
Black/Green/White
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
Background Color
Green, White
Header Legend Color
White
Material
Vinyl
Header Background Color
Green
Legend Color
black
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Safety Shower, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.