Zoro Homepage

Office and Facility Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 120649

  • Zoro # G8633033


product price: $9.55
/ea

Key Features

Sign Material
Plastic
Legend
Eye Wash Station
Width
10 in
Thickness
0.059 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120649
Zoro #
G8633033
UPC #
754473699024
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.059 in
Height
7 in

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.