Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office and Facility Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 120645

  • Zoro # G7404378


product price: $9.19
/ea

Key Features

Sign Material
Polyester
Legend
Eye Wash Station
Width
10 in
Thickness
0.010 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120645
Zoro #
G7404378
UPC #
754473698980
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.010 in
Height
7 in

Details

Item
Office and Facility Sign
Sign Material
Polyester
Legend
Eye Wash Station
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header Background Color
Green
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Header
Emergency
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.