Shop BRADY

Emergency, Eye Wash Station, 7" W x 5" H, Rectangle, Polyester, 119191

  • Mfr # 119191

  • Zoro # G7417879


product price:  $9.69
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Polyester
Height
5"
Width
7"
Size
7 in H x 5 in W x 0.006 in D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119191
Zoro #
G7417879
UPC #
754473662431
Country of Origin
United States

Dimensions

Height
5"
Width
7"
Size
7 in H x 5 in W x 0.006 in D
Thickness
0.010"

Details

Item
Office and Facility Sign
Legend
Eye Wash Station
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Emergency
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Green
Legend Color
Green
Sign Legend Text Color
Green

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 5 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.