This item is Discontinued.

Brady No Header, Safety Shower, 10" W x 7" H, Rectangle, Polyester 119704

No Header, Safety Shower, 10" W x 7" H, Rectangle, Polyester (Discontinued)

  • Mfr # 119704
  • Zoro # G2843611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119704
Zoro #
G2843611
UPC #
754473692353
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Office and Facility Sign
Header
No Header
Legend
Safety Shower
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
Adhesive-Backed
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text and Symbol
Legend Color
Black, Green
Material
Polyester
Sign Legend Color
Black, Green
Background Color
White
Legend/Background Color
Black/Green on White
Language
English
OSHA Compliant
Yes
Subject Matter
Eyewash & Shower
Sign Legend Text Color
Black, Green

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Safety Shower, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.