This item is Discontinued.

Brady No Header, Safety Shower, 7" W x 10" H, Rectangle, Plastic 119738

No Header, Safety Shower, 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 119738
  • Zoro # G5742177
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119738
Zoro #
G5742177
UPC #
754473692971
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.063"

Details

Item
Office and Facility Sign
Header
No Header
Legend
Safety Shower
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Material
Plastic
Double-Sided
No
Background Color
White
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Legend Color
Black, Green
Language
English
Legend/Background Color
Black/Green on White
Subject Matter
Eyewash & Shower
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Green
Legend Style
Text and Symbol
Sign Legend Text Color
Black, Green

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety Shower, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.