This item is Discontinued.

Brady Emergency, Eye Wash Station, 10" W x 7" H, Rectangle, Aluminum 120654

Emergency, Eye Wash Station, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 120654
  • Zoro # G2841636
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120654
Zoro #
G2841636
UPC #
754473699079
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Office and Facility Sign
Header
Emergency
Legend
Eye Wash Station
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend Style
Text and Symbol
ANSI Compliant
Yes
Legend/Background Color
Black/Green/White
Header Legend Color
White
Header Background Color
Green
Subject Matter
Eyewash & Shower
Background Color
Green, White
Legend Color
black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Aluminum
Sign Legend Color
Black
Language
English
Double-Sided
No
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.