Zoro Homepage

Operation Procedures Center, Standard Operating Procedures, Heavy Duty Poly, 14 in W, 20 in H

  • Mfr # SM681A

  • Zoro # G2521242


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
14 in
Material
Heavy Duty Poly
Legend
Standard Operating Procedures
Legend/Background Color
White/blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM681A
Zoro #
G2521242
UPC #
754473469016
Country of Origin
Mexico

Dimensions

Height
20 in
Width
14 in
Depth
4 3/4 in
Overall Width
14 in
Overall Depth
4 3/4 in
Overall Height
20 in

Details

Item
Operation Procedures Center
Material
Heavy Duty Poly
Legend
Standard Operating Procedures
Legend/Background Color
White/blue
Language
English
Includes
Mounting Hardware and Rugged Binder
Binder Chain Included
Yes
Legend Color
White
Station Sign Color
Blue
Binder Color
White
Background Color
Blue
Station Holder Material
PVC Coated Steel
Station Mounting Type
Wire Rack with Sign
Portable
No
Mounting Type
Wall
Binder Holder Type
Basket
Includes Chain
Yes
Included Hardware
(1) Backboard, (1) Binder (45320), (1) Chain, (1) Wire Basket (43444)
Binder Holder Material
PVC Coated Steel
Preprinted Text
Standard Operating Procedures
Mounting Hardware Included
No
Mounting Style
Wire Rack with Sign
Text Color
Blue
Document Storage Component Color
White
Number of Binders Included
1
Product Type
Information Center

Description

Information Center, Binder Holder Material PVC Coated Steel, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color White, Included Hardware (1) Backboard, (1) Binder, (1) Chain, (1) Wire Basket, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wire Rack with Sign, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 4 3/4 in, Overall Height 20 in, Overall Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.