Out of Order, 10 in x 14 in, Rectangle, Fiberglass, 69416

  • Mfr # 69416

  • Zoro # G7432323


product price:  $34.99
/ea

Key Features

Legend
Out of Order
Sign Material
Fiberglass
Height
10"
Width
14"
Size
10 in H x 14 in W x 0.1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69416
Zoro #
G7432323
UPC #
754473694166
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10 in H x 14 in W x 0.1 in D
Thickness
0.098"

Details

Item
Service Sign
Legend
Out of Order
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black

Description

Service Sign, Sign Subject Matter Out of Service, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Out Of Order, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.