Zoro Homepage

Out Of Service Do Not Use, 10 in x 14 in, Rectangle, Polyester, 122625

  • Mfr # 122625

  • Zoro # G8472027


product price: $23.99
/ea

Key Features

Legend
Out Of Service Do Not Use
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122625
Zoro #
G8472027
UPC #
754473715755
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
Information Sign
Legend
Out Of Service Do Not Use
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue

Description

Information Sign, Sign Subject Matter Out of Service, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Out Of Service Do Not Use, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.