Out of Service Do Not Use, 14 in W x 10 in H, Rectangle, Plastic, 122502

  • Mfr # 122502

  • Zoro # G7396063


product price: $13.99
/ea

Key Features

Legend
Out of Service Do Not Use
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122502
Zoro #
G7396063
UPC #
754473714444
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.059 in

Details

Item
Information Sign
Legend
Out of Service Do Not Use
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
OSHA Compliant
Yes
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue

Description

Information Sign, Sign Subject Matter Out of Service, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Out Of Service Do Not Use, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.