Shop BRADY
See all product information
Create Account
OUT OF SERVICE DO NOT USE REASON Inventory Tags 7 H x 4 W BK/YL 25/PK, 25PK
- Mfr # 103667
- Zoro # G522966294
product price:Â
$
39.49
/pk of 25, $1.58/ea
Key Features
Color
Black on Yellow
Application
Safety Identification
Material
Cardstock
Thickness
0.1800 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103667
- Zoro #
- G522966294
- UPC #
- 754473193577
- Country of Origin
- United States
- Color
- Black on Yellow
- Application
- Safety Identification
- Material
- Cardstock
- Item
- Tag
- Includes
- 12 in Attached Strings
Dimensions
- Thickness
- 0.1800 in
- Width
- 4 in
Description
These tags make tracking repairs easy - attach top section to equipment and keep the bottom tear away section for your records.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.