
Out Of Service For Repairs, 14" W x 10" H, Rectangle, Polyester, 127967
Mfr # 127967
Zoro # G8624837
product price: $23.99
/eaKey Features
Legend
Out Of Service For Repairs
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127967
Zoro #
G8624837
UPC #
754473765354
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.010"
Details
Item
Factory and Equipment Sign
Legend
Out Of Service For Repairs
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Description
Factory and Equipment Sign, Sign Subject Matter Out of Service, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Out Of Service For Repairs, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.