Shop BRADY
See all product information
Create Account
Outdoor Barricade Tape Roll - Woven Polypropylene, Horizontal Stripes, .75in x 150ft, 150PK
- Mfr # 91172
- Zoro # G322966487
product price:Â
$
14.95
/pk of 150, $0.10/ea
Key Features
Material
Polypropylene
Tape Width
0.75 in
Color
Black on Yellow
Tape Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91172
- Zoro #
- G322966487
- UPC #
- 754473911720
- Country of Origin
- China
- Item
- Barricade Tape
- Material
- Polypropylene
- Color
- Black on Yellow
Dimensions
- Tape Width
- 0.75 in
- Tape Length
- 150 ft
Description
Mark outdoor hazards with this woven barricade tape, made of B-903 polypropylene with ultraviolet inhibitors. Made of B-903 Woven Polypropylene from Brady. Contains special ultraviolet inhibitors for permanent outdoor marking. Visual barricading provides fast on-the-spot warning of potential danger. Woven barricade tape with black & yellow horizontal warning stripes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.