This item is Discontinued.

Brady Outdoor Floor Sign Kit Aluminum BK/YL STOP LINE UP HERE6 FT SOCIAL DISTANCING 151917

Outdoor Floor Sign Kit Aluminum BK/YL STOP LINE UP HERE6 FT SOCIAL DISTANCING (Discontinued)

  • Mfr # 151917
  • Zoro # G408583935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
151917
Zoro #
G408583935
UPC #
888434556139
Country of Origin
United States

Dimensions

Thickness
0.0118 in

Details

Item
Sign
Legend
STOP – LINE UP HERE, STAY SAFE. MINIMUM 6 FEET SOCIAL DISTANCING
Sign Material
Aluminum
Sign Mounting Style
Self-Adhesive
Application
COVID-19;Facility Identification;Floor Marking
Includes
(10) 24 x 14.5 Aluminum Outdoor Line Up Here 3D Floor markers (151915);(2) 24 x 22 Aluminum Outdoor Practice Social Distancing 3D Floor markers (151911)
Color
Black on Yellow

Description

Show everyone the safer way to line up with this 3D Outdoor Line Up Kit. It features eye-catching floor signs that convey proper social distancing and line up protocols to help stop the spread of COVID-19. Includes 10 151915 - 3D Outdoor Line Up Floor Signs and 2 151911 - 3D Outdoor Practice Social Distancing Floor Signs. Durable, aluminum-based floor signs. Designed for outdoor use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.