Shop BRADY
See all product information
Create Account
Outdoor Vinyl 0.75 in Black on White Letters Assorted Numbers Card of 39 Labels, 39PK
- Mfr # 51669
- Zoro # G922966177
product price:
$
5.69
/pk of 39, $0.15/ea
Sold in multiples of 2 pks for
$11.38
Key Features
Material
Vinyl
Character Color
Black on White
Application
General Identification;Safety Identification
Thickness
0.004 in
Includes
Each card contains 1 through 24 & 1 through 15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51669
- Zoro #
- G922966177
- UPC #
- 754473516697
- Country of Origin
- United States
Dimensions
- Thickness
- 0.004 in
- Width
- 2.75 in
Details
- Material
- Vinyl
- Item
- Label
- Character Color
- Black on White
- Application
- General Identification;Safety Identification
- Includes
- Each card contains 1 through 24 & 1 through 15
Description
Printed with weather resistant ink and is particularly suited for applications where weatherability is key High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance. Service temperature range of -40 to 180° F. Average outdoor durability 8-10 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.