Outdoor Vinyl 1 in Black on Orange Numbers 6 Card of 10 Labels, 10PK
- Mfr # 6560-6
- Zoro # G922966214
product price:Â
$
5.59
/pk of 10, $0.56/ea
Sold in multiples of 2Â pks for
$11.18
Key Features
Thickness
0.004 in
Material
Vinyl
Application
General Identification;Pipe and Valve Marking;Safety Identification
Character Color
Black on Orange
Width
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6560-6
- Zoro #
- G922966214
- UPC #
- 754473656065
- Country of Origin
- United States
- Material
- Vinyl
- Application
- General Identification;Pipe and Valve Marking;Safety Identification
- Item
- Label
- Character Color
- Black on Orange
Dimensions
- Thickness
- 0.004 in
- Width
- 0.875 in
Description
Pressure Sensitive Vinyl (B-946) is an indoor/outdoor marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs. Designed for permanent applications in severe indoor or outdoor environments. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance. Average outdoor durability 8-10 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.