Shop BRADY
See all product information
Create Account
Outdoor Vinyl 6 in Black on Yellow Letters K Card
- Mfr # 1570-K
- Zoro # G622966040
product price:Â
$
11.29
/ea
Key Features
Character Color
Black on Yellow
Material
Vinyl
Width
5 in
Thickness
0.004 in
Application
General Identification;Pipe and Valve Marking;Safety Identification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1570-K
- Zoro #
- G622966040
- UPC #
- 754473975807
- Country of Origin
- United States
- Character Color
- Black on Yellow
- Material
- Vinyl
- Application
- General Identification;Pipe and Valve Marking;Safety Identification
- Item
- Label
Dimensions
- Width
- 5 in
- Thickness
- 0.004 in
Description
B-946 vinyl is printed with weather resistant inks and is suited for use in outdoor applications where weatherability is a key consideration. Designed for permanent applications in severe indoor or outdoor environments. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance. Average outdoor durability 8-10 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.