Shop BRADY
See all product information
Create Account
OUTSIDE AIR Pipe Marker, 2.25in H x 13.25in W, Fits Pipes 2.5in Dia. Thru 6in Dia.
- Mfr # 98368
- Zoro # G922966252
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Width
13.25 in
Thickness
0.004 in
Color
White on Blue
Application
Pipe and Valve Marking
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98368
- Zoro #
- G922966252
- UPC #
- 754473983680
- Country of Origin
- United States
Dimensions
- Width
- 13.25 in
- Thickness
- 0.004 in
Details
- Item
- Pipe Marker
- Color
- White on Blue
- Application
- Pipe and Valve Marking
- Material
- Vinyl
Description
Self-Sticking Vinyl Pipe Markers meet the requirements of the ASME (ANSI) A13.1 Standard for identifying piping system contents when used with Directional Flow Arrow Tape. Durable B-946 material is ideal for indoor and outdoor environments. Style 1 pipe markers measure 2-1/4in x 14in, come one marker per card, and fit pipe diameter 2-1/2in to 7-7/8in. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.