Zoro Homepage

Overhead Crane Area, Proceed With Caution, 10" W x 7" H, Rectangle, Plastic, 123846

  • Mfr # 123846

  • Zoro # G7398839


product price: $9.55
/ea

Key Features

Legend
Proceed With Caution
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123846
Zoro #
G7398839
UPC #
754473795337
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.059"

Details

Item
Safety Sign
Legend
Proceed With Caution
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Overhead Crane Area
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Yellow
Header Background Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Overhead Crane Area, Legend Proceed With Caution, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.