Oversized Breaker Lockout, Circuit Breaker with Standard Nylon Cable Ties, 480/600V AC, 1 Poles

  • Mfr # 148691

  • Zoro # G8520001


product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns

Key Features

For Use With
Circuit Breaker with Standard Nylon Cable Ties
Voltage
480/600V AC
Number of Poles
1
Max. Number of Padlocks
1
Features
No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148691
Zoro #
G8520001
UPC #
754473581909
Country of Origin
China

Dimensions

Padlock Shackle Max. Dia.
9/32 in
Height
4 1/8 in
Width
3 3/4 in
Length
4 1/8 in
Depth
4.143 in
Dimensions
2.358 in H x 3-3/4 in W x 4.143 in D
Length (Straight Wireway)
4 1/8 in
Overall Height
4.14 in
Overall Length
4.13 in
Overall Width
3.75 in
For Maximum Switch Width
2.25 in
Overall Depth
2.36 in
For Maximum Padlock Shackle Diameter
9/32 in

Details

Item
Oversized Breaker Lockout
For Use With
Circuit Breaker with Standard Nylon Cable Ties
Voltage
480/600V AC
Number of Poles
1
Max. Number of Padlocks
1
Features
No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices
Color
Red
Material
Polypropylene and Nylon
Circuit Breaker Voltage
480/600
Circuit Breaker Poles
1
Lockout Type
Clamp-On
Includes
(6) TagLock Lockouts
OSHA Compliant
No
Housing Material
Fiberglass Reinforced Nylon; Polypropylene
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Labeling
Tag Included
Maximum Number of Padlocks
1
Language
English
Lockout Material
Fiberglass Reinforced Nylon/Polypropylene
Minimum Temperature
-4 Degrees F
For Circuit Breaker Type
Oversized
Maximum Temperature
176 Degrees F
For Voltage
480/600V AC
Mount Type
Clamp-On
Lockout Color
Red
Resistance Properties
Chemical Resistant
Circuit Breaker Lockout Type
Clamp-On
For Circuit Breaker Manufacturer
TagLock

Description

Oversized Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Oversized, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 480/600V AC, Maximum Number of Padlocks 1, Overall Height 4.14 in, Overall Length 4.13 in, Overall Width 3.75 in, Features No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices, For Circuit Breaker Manufacturer TagLock, For Maximum Switch Width 2.25 in, For Use With Circuit Breaker with Standard Nylon Cable Ties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.