OXYGEN Pipe Marker, 3in H x 3ftW, Roll of 60 Each, Fits Pipes 0.75in Dia. or Smaller, 60PK
- Mfr # 98844
- Zoro # G322965947
product price:Â
$
80.15
/pk of 60, $1.34/ea
Key Features
Application
Pipe and Valve Marking
Thickness
0.004 in
Roll Length
15 ft
Material
Vinyl
Color
White on Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98844
- Zoro #
- G322965947
- UPC #
- 754473988449
- Country of Origin
- United States
- Application
- Pipe and Valve Marking
- Material
- Vinyl
- Color
- White on Green
- Item
- Pipe Marker
Dimensions
- Thickness
- 0.004 in
- Roll Length
- 15 ft
- Width
- 3 in
Description
The B-946 material is printed with weather resistant inks and is particularly suited for applications where weatherability is a key consideration. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.