Shop BRADY

Padlock, Keyed Alike, Aluminum, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 12 No. of Keys

  • Mfr # SDAL-GRN-38ST-KA6

  • Zoro # G804206094


product price: 
$
62.99
/pk 6, $10.50/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDAL-GRN-38ST-KA6
Zoro #
G804206094
UPC #
888434587423
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Standards
OSHA
Number of Keys
12
Number of Bumpers
0
Features
Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike, Retains Engraved Key Codes
Body Finish
Anodized
Control Key Registration Required
No
Number of Pins
6
Includes
(6) Keys, (6) Padlocks
Key Style
Standard
Header
None/No Header
Vertical Shackle Clearance
1 1/2 in
Non-Removable Key
Yes
Body Shape
Rectangular

Description

Padlock, Body Color Green, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.