Shop BRADY
See all product information
Create Account
Padlock, Keyed Alike, Nylon, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 No. of Keys
Mfr # SDPL-GRN-38PL-KA6
Zoro # G604206072
product price:Â
$
52.45
/pk of 6, $8.74/ea
Key Features
Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDPL-GRN-38PL-KA6
- Zoro #
- G604206072
- UPC #
- 888434587232
- Country of Origin
- China
- Item
- Padlock
- Body Color
- Green
- Padlock Body Material
- Nylon
- Key Type
- Keyed Alike
- Shackle Material
- Plastic
- Shackle Type
- Open
- Legend
- Danger Locked Out Do Not Remove
- Standards
- OSHA
- Number of Keys
- 6
- Control Key Registration Required
- No
- Number of Bumpers
- 0
- Body Finish
- Thermoplastic
- Features
- Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike, Retains Engraved Key Codes
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Number of Pins
- 6
- Header
- Danger
- Non-Removable Key
- Yes
- Key Style
- Standard
- Vertical Shackle Clearance
- 1 1/2 in
- Body Shape
- Rectangular
Description
Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.