Shop BRADY
See all product information
Create Account
Padlock, Keyed Different, Nylon, Orange, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK
Mfr # SDPL-ORG-38PL-KD6
Zoro # G904206109
product price:Â
$
45.35
/pk of 6, $7.56/ea
Key Features
Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDPL-ORG-38PL-KD6
- Zoro #
- G904206109
- UPC #
- 888434587188
- Country of Origin
- China
- Item
- Padlock
- Body Color
- Orange
- Padlock Body Material
- Nylon
- Key Type
- Keyed Different
- Shackle Material
- Plastic
- Shackle Type
- Open
- Legend
- Danger Locked Out Do Not Remove
- Standards
- OSHA
- Number of Keys
- 6
- Features
- Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes
- Number of Pins
- 6
- Includes
- (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Control Key Registration Required
- No
- Number of Bumpers
- 0
- Body Finish
- Thermoplastic
- Non-Removable Key
- Yes
- Vertical Shackle Clearance
- 1 1/2 in
- Header
- Danger
- Key Style
- Standard
- Body Shape
- Rectangular
Description
Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No