Shop BRADY
See all product information
Create Account
Padlock, Keyed Different, Aluminum, Red, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 12 PK
Mfr # SDAL-RED-38ST-KD12
Zoro # G004206085
product price:Â
$
126.99
/pk of 12, $10.58/ea
Free Shipping & Returns
Key Features
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-KD12
- Zoro #
- G004206085
- UPC #
- 888434587447
- Country of Origin
- China
- Item
- Padlock
- Body Color
- Red
- Padlock Body Material
- Aluminum
- Key Type
- Keyed Different
- Shackle Material
- Steel
- Shackle Type
- Open
- Standards
- OSHA
- Number of Keys
- 24
- Control Key Registration Required
- No
- Number of Pins
- 6
- Number of Bumpers
- 0
- Includes
- (12) Keys, (12) Padlocks
- Features
- Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes
- Body Finish
- Anodized
- Header
- None/No Header
- Non-Removable Key
- Yes
- Vertical Shackle Clearance
- 1 1/2 in
- Key Style
- Standard
- Body Shape
- Rectangular
- Number of Keys Included
- 12
Description
Padlock, Body Color Red, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.