Shop BRADY

Padlock, Keyed Alike, Nylon, Red, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 12 No. of Keys

  • Mfr # SDPL-RED-38PL-KA12

  • Zoro # G604206102


product price: 
$
87.99
/pk of 12, $7.33/ea

Key Features

Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDPL-RED-38PL-KA12
Zoro #
G604206102
UPC #
888434587263
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
12
Number of Bumpers
0
Includes
(12) English Labels, (12) French Labels, (12) Keys, (12) Padlocks, (12) Spanish Labels
Features
Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike, Retains Engraved Key Codes
Number of Pins
6
Control Key Registration Required
No
Body Finish
Thermoplastic
Vertical Shackle Clearance
1 1/2 in
Non-Removable Key
Yes
Header
Danger
Key Style
Standard
Body Shape
Rectangular

Description

Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.