Shop BRADY

Padlock, Keyed Different, Aluminum, Red, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # SDAL-RED-38ST-KD6

  • Zoro # G504206073


product price: 
$
63.15
/pk of 6, $10.53/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDAL-RED-38ST-KD6
Zoro #
G504206073
UPC #
888434587348
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Standards
OSHA
Number of Keys
12
Number of Bumpers
0
Number of Pins
6
Control Key Registration Required
No
Body Finish
Anodized
Features
Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes
Includes
(6) Keys, (6) Padlocks
Key Style
Standard
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Header
None/No Header
Body Shape
Rectangular
Number of Keys Included
6

Description

Padlock, Body Color Red, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews