Shop BRADY
See all product information
Create Account
Padlock, Keyed Alike, Aluminum, Yellow, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK
Mfr # SDAL-YLW-38ST-KA6
Zoro # G004206061
product price:Â
$
62.99
/pk 6, $10.50/ea
Key Features
Body Color
Yellow
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDAL-YLW-38ST-KA6
- Zoro #
- G004206061
- UPC #
- 888434587409
- Country of Origin
- China
Dimensions
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 1/4 in
Details
- Item
- Padlock
- Body Color
- Yellow
- Padlock Body Material
- Aluminum
- Key Type
- Keyed Alike
- Shackle Material
- Steel
- Shackle Type
- Open
- Standards
- OSHA
- Number of Keys
- 12
- Includes
- (12) Keys, (6) Padlocks
- Features
- Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike, Retains Engraved Key Codes
- Number of Pins
- 6
- Control Key Registration Required
- No
- Number of Bumpers
- 0
- Body Finish
- Anodized
- Header
- None/No Header
- Vertical Shackle Clearance
- 1 1/2 in
- Key Style
- Standard
- Non-Removable Key
- Yes
- Body Shape
- Rectangular
Description
Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.