Padlock, Keyed Alike, Aluminum, Orange, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # SDAL-ORG-38ST-KA6

  • Zoro # G304206112


product price:  $64.95
/pk 6, $10.83/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDAL-ORG-38ST-KA6
Zoro #
G304206112
UPC #
888434587430
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Body Color
Orange
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Standards
OSHA
Number of Keys
12
Number of Bumpers
0
Body Finish
Anodized
Control Key Registration Required
No
Number of Pins
6
Includes
(6) Keys, (6) Padlocks
Features
Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike, Retains Engraved Key Codes
Key Style
Standard
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Header
None/No Header
Body Shape
Rectangular

Description

Padlock, Body Color Orange, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products