Zoro Homepage

Padlock Label, 3/4 In. H, 4 1/2 In. W, PK6, 50283

  • Mfr # 50283

  • Zoro # G3033661


product price: $9.19
/pk 6, $1.53/ea

Key Features

Subject Matter
Information
Language
French
Legend
Side 1: Danger Verrouillee Ne Pas Enlever/Side 2: Propriete De ¿Etc.
Material
Vinyl
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50283
Zoro #
G3033661
UPC #
754473502836
Country of Origin
United States

Dimensions

Height
3/4 in
Width
4 1/2 in
Depth
1/200 in
Thickness
0.005 in

Details

Subject Matter
Information
Item
Padlock Label
Language
French
Legend
Side 1: Danger Verrouillee Ne Pas Enlever/Side 2: Propriete De ¿Etc.
Material
Vinyl
Legend/Background Color
Black, Red/White
Metal Detectable
No
Background Color
White
Legend Style
Text
Header
Peligro
Shape
Rectangle
Legend Color
black
Header Legend Color
White
Self-Adhesive
Yes
Header Background Color
Black, Red, White
Standards
ASTM D 2979, Method 5306 of U.S. Federal Test Method Std. No. 1
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Abrasion Resistant
Yes
ADA Compliant
No
Anti-Slip Surface
No
Sign Legend Text Color
Black, Red
Retroreflective Grade
Not Retroreflective
Sign Legend
SIDE 1: DANGER VERROUILLEE NE PAS ENLEVER / SIDE 2
Sign Shape
Horizontal Rectangle
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Printed Language
French
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Post, Wall
Sign Material
Vinyl
Sign Legend Style
Text
Corrosion Resistant
No
Sign Header Style
Text
Graffiti Resistant
No
Sign Header Background Color
Black, Red
Chemical Resistant
Yes
UV Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
2 yr
State Specific Sign
No
Sign Header
Peligro
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
1
Sign Mounting Style
Adhesive
Material Properties
Flexible
Protective Coating
No Protective Coating
Color
Black/Red on White
Type
Fits Brady Steel Padlocks

Description

Padlock Label, Horizontal Rectangle, Number of Printed Sides 1, French, Sign Format Traditional OSHA, Sign Legend SIDE 1: DANGER VERROUILLEE NE PAS ENLEVER / SIDE 2, Sign Legend Style Text, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.