Zoro Homepage

Padlock Label, 4/5 In. H, 1-1/9 In. W, PK6, 50292

  • Mfr # 50292

  • Zoro # G3033698


product price: $9.69
/pk 6, $1.62/ea

Key Features

Subject Matter
Information
Language
Spanish
Legend
Side 1: Peligro Bloqueado No Remeuva/Side 2: Propiedad De ¿Etc.
Material
Vinyl
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50292
Zoro #
G3033698
UPC #
754473502928
Country of Origin
United States

Dimensions

Height
4/5 in
Width
1 1/9 in
Depth
1/200 in
Thickness
0.005 in

Details

Subject Matter
Information
Item
Padlock Label
Language
Spanish
Legend
Side 1: Peligro Bloqueado No Remeuva/Side 2: Propiedad De ¿Etc.
Material
Vinyl
Legend/Background Color
Black, Red/White
Metal Detectable
No
Header Background Color
Black, Red, White
Header Legend Color
White
Header
Peligro
Legend Style
Text
Background Color
White
Legend Color
black
Shape
Rectangle
Standards
ASTM D 2979, Method 5306 of U.S. Federal Test Method Std. No. 1
Self-Adhesive
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
176 Degrees F
Sign Mounting Style
Adhesive
Sign Format
Traditional OSHA
Outdoor Life Expectancy
2 yr
Sign Shape
Vertical Rectangle
Sign Header Style
Text
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Post, Wall
Includes Mounting Hardware
No
Glow In The Dark
No
Abrasion Resistant
Yes
Graffiti Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ADA Compliant
No
Mounting Pattern
No Mounting Holes
Retroreflective Grade
Not Retroreflective
Adhesive Type
Acrylic
Mirror Print
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Chemical Resistant
Yes
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Material
Vinyl
Sign Legend Style
Text
Anti-Slip Surface
No
Printed Language
Spanish
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red
Sign Legend
SIDE 1: PELIGRO BLOQUEADO NO REMUEVA / SIDE 2: PRO
UV Resistant
No
Sign Header
Peligro
Material Properties
Flexible
Color
Black/Red on White
Type
Fits Brady Aluminum Padlocks

Description

Padlock Label, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend SIDE 1: PELIGRO BLOQUEADO NO REMUEVA / SIDE 2: PRO, Sign Legend Style Text, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.