Zoro Homepage

Padlock Label, 4/5 In. H, 1-1/9 In. W, PK6, 50293

  • Mfr # 50293

  • Zoro # G3033689


product price: $8.99
/pk 6, $1.50/ea

Key Features

Subject Matter
Information
Language
French
Legend
Side 1: Danger Verrouillee Ne Pas Enlever/Side 2: Propreite De ¿Etc.
Material
Vinyl
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50293
Zoro #
G3033689
UPC #
754473502935
Country of Origin
United States

Dimensions

Height
4/5 in
Width
1 1/9 in
Depth
1/200 in
Thickness
0.005 in

Details

Subject Matter
Information
Item
Padlock Label
Language
French
Legend
Side 1: Danger Verrouillee Ne Pas Enlever/Side 2: Propreite De ¿Etc.
Material
Vinyl
Legend/Background Color
Black, Red/White
Metal Detectable
No
Header
Danger
Self-Adhesive
Yes
Header Background Color
Red
Legend Color
black
Standards
ASTM D 2979, Method 5306 of U.S. Federal Test Method Std. No. 1
Header Legend Color
White
Shape
Rectangle
Background Color
White
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Abrasion Resistant
Yes
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Mirror Print
No
State Specific Sign
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Printed Language
French
Sign Legend Text Color
Black, Red
Sign Legend
SIDE 1: DANGER VERROUILLEE NE PAS ENLEVER / SIDE 2
Chemical Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
2 yr
Sign Mounting Location
Post, Wall
ADA Compliant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Background Color
Black, Red
Adhesive Type
Acrylic
Sign Header
Danger
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Mounting Style
Adhesive
Material Properties
Flexible
Protective Coating
No Protective Coating
Color
Black/Red on White
Type
Fits Brady Aluminum Padlocks

Description

Padlock Label, Vertical Rectangle, Number of Printed Sides 1, French, Sign Format Traditional OSHA, Sign Legend SIDE 1: DANGER VERROUILLEE NE PAS ENLEVER / SIDE 2, Sign Legend Style Text, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.