Zoro Homepage

Padlock Label, Height 1-1/8", Vinyl, PK6

  • Mfr # 150555

  • Zoro # G2973224


product price: $9.29
/pk 6, $1.55/ea
Sold in multiples of 2 for $18.58

Key Features

Header
Danger
Material
Vinyl
Width
1 in
Height
1 1/8 in
Standards
RoHS 2011/65/EU and 2015/863, UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150555
Zoro #
G2973224
UPC #
754473615901
Country of Origin
Mexico

Dimensions

Width
1 in
Height
1 1/8 in

Description

Label, Front Side Legend Locked Out. Do Not Remove, Header Danger, Language English, French, Spanish, Overall Height 1 1/8 in, Overall Width 1 in, Sign Background Color Black/Red/White, Sign Material Vinyl, Write-On Surface Yes, For Location Indoor, Header Background Color Red, Legend Color Black, Metal Detectable No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.