PadlockGrn, 1-13/16"H, AlumBradyKeyCode14
- Mfr # SDAL-GRN-38ST-014
- Zoro # G324146542
product price:Â
$
12.95
/ea
Key Features
Vertical Shackle Clearance
1 1/2 in
Body Thickness
3/4 in
Number of Keys Included
1
Minimum Temperature
-30 Degrees F
Padlock Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-GRN-38ST-014
- Zoro #
- G324146542
- UPC #
- 888434620335
- Country of Origin
- China
- Item
- Lockout Padlock
- Vertical Shackle Clearance
- 1 1/2 in
- Number of Keys Included
- 1
- Minimum Temperature
- -30 Degrees F
- Padlock Body Material
- Aluminum
- Body Color
- Green
- Includes
- (1) Key, (1) Padlock
- For Location
- Indoor, Outdoor
- Standards
- OSHA
- Body Material Coating
- Chrome-Plated
- Labeling
- No Label or Tag
- Key Style
- Standard Pin Tumbler
- Opening Type
- Key
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Shackle Material
- Steel
- Body Shape
- Rectangular
- Control Key Registration Required
- Yes
- Shackle Material Coating
- Chrome-plated
- Key Type
- Keyed Alike
- Non-Removable Key
- Yes
- Horizontal Shackle Clearance
- 13/16 in
- Maximum Temperature
- 350 Degrees F
- Number of Tumbler Pins
- 6
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Dimensions
- Body Thickness
- 3/4 in
- Shackle Height
- 1 1/2 in
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
Description
Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.