Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Station, 23-1/2" H x 11-1/2" W

  • Mfr # 121506

  • Zoro # G8518513


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Includes
Spanish Lockout Board
For Lockout Type
General Lockout
Number of Components
1
Number of Padlocks Held
20
Legend
Estacion De Bloqueo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121506
Zoro #
G8518513
UPC #
754473708580
Country of Origin
Mexico

Dimensions

Overall Height
23.5 in
Overall Depth
0.19 in
Overall Width
11.5 in

Details

Item
Padlock Station
Includes
Spanish Lockout Board
For Lockout Type
General Lockout
Number of Components
1
Number of Padlocks Held
20
Legend
Estacion De Bloqueo
Portable
No
Language
Spanish
Wall Mounting
Yes
Filled/Unfilled
Unfilled
Color
Yellow
Lockout Visibility
Yes
Included Padlock Body Material
Steel
Number of Padlocks Included
20
Material
Acrylic
Number of Hooks
2
Background Color
Yellow
Number of Lockouts Included
1
Visibility Inside
Clear Door/Window
Number of Hasps Included
0
Total Number of Components Included
1
Legend Type
Text
Cover Type
Open Front
Number of Compartments
2
Mount Type
Wall Mount
Number of Tags Included
0
Filled
No
Station Type
Lockout Station

Description

Padlock Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 1, Number of Padlocks Included 20, Number of Tags Included 0, Visibility Inside Clear Door/Window, Language Spanish, Mount Type Wall Mount, Background Color Yellow, Includes Spanish Lockout Board, Legend Estacion De Bloqueo, Legend Type Text, Material Acrylic, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.