Zoro Homepage

Padlock Station, 5-11/16" H x 4" W

  • Mfr # 149173

  • Zoro # G8519749


product price: $63.89
/ea

Key Features

Includes
(1) Wall Mounting Bracket
For Lockout Type
General Lockout
Number of Components
1
Number of Padlocks Held
6
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149173
Zoro #
G8519749
UPC #
754473588939
Country of Origin
China

Dimensions

Overall Height
5.85 in
Overall Depth
2.74 in
Overall Width
3.95 in

Details

Item
Padlock Station
Includes
(1) Wall Mounting Bracket
For Lockout Type
General Lockout
Number of Components
1
Number of Padlocks Held
6
Standards
OSHA 1910.147
Legend
Lock Box
Material
Plastic
Lockout Visibility
Yes
Included Padlock Body Material
Steel
Color
Red
Number of Padlocks Included
0
Wall Mounting
Yes
Filled/Unfilled
Unfilled
Language
English, French, Spanish
Portable
Yes
Number of Hooks
3
Background Color
Red
Cover Type
Closed
Number of Lockouts Included
1
Legend Type
Text
Finish
Nylon
Station Type
Padlock Station
Number of Hasps Included
0
Mount Type
Wall Mount
Visibility Inside
Clear Door/Window
Number of Tags Included
0
Filled
No
Total Number of Components Included
1
Number of Compartments
0

Description

Padlock Station, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 1, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear Door/Window, Language English, French, Spanish, Mount Type Wall Mount, Background Color Red, Finish Nylon, Includes (1) Wall Mounting Bracket, Legend Lock Box, Legend Type Text, Material Plastic, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.