Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Station, Unfilled, 3 In H

  • Mfr # LR360E

  • Zoro # G0585663


product price: $34.99
/ea

Key Features

Number of Components
0
Number of Padlocks Held
24
Standards
OSHA 1910.147
Legend
Padlock Station
Portable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR360E
Zoro #
G0585663
UPC #
754473456504
Country of Origin
China

Dimensions

Overall Height
4.5 in
Overall Width
16 in
Overall Depth
1.25 in

Details

Item
Padlock Station
Number of Components
0
Number of Padlocks Held
24
Standards
OSHA 1910.147
Legend
Padlock Station
Portable
No
Material
Steel
Filled/Unfilled
Unfilled
Lockout Visibility
Board Only
Number of Padlocks Included
0
Color
Red
Wall Mounting
Yes
Language
English
Legend Color
Red
Background Color
Red
Cover Type
Open Front
Number of Tags Included
0
Number of Lockouts Included
0
Number of Hasps Included
0
Filled
No
Mount Type
Wall Mount
Visibility Inside
Board Only
Finish
Plastic Coated
Station Type
Padlock Station
Legend Type
Text

Description

Padlock Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color Red, Finish Plastic Coated, Legend Padlock Station, Legend Color Red, Legend Type Text, Material Steel, Mounting Location Wall, Number of Padlocks Held 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.