
Paper Label for J4000 Printer 1inx 3in
Mfr # J40-18-2550
Zoro # G008583199
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Application
Component and Equipment Labeling;General Identification;General Identification
Width
3 in
Size
1 in H x 3 in W
Height
1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J40-18-2550
Zoro #
G008583199
UPC #
888434613283
Country of Origin
United States
Dimensions
Width
3 in
Size
1 in H x 3 in W
Height
1 in
Label Maker Tape Thickness
0.0069 in
Details
Item
Label
Application
Component and Equipment Labeling;General Identification;General Identification
Color
White
Includes
Roll of 1050 Labels
Material
Inkjet Receptive Paper
Label Maker Tape Finish
Matte
Description
Specially designed for use with inkjet printers, these low-cost paper labels maintain high quality with reliable high-resolution, full-color graphic output. This budget-friendly solution easily handles your light-duty general identification projects. Matte surface provides excellent contrast and smear resistance, ideal for barcode labeling. An ink cartridge is required to print this material; use part number J40-CMY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.